Motion
EL-BM830-30-R-140

GROVE GEAR
EL-BM830-30-R-140

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output
MI ITEM #08392166
MFR #EL-BM830-30-R-140
List Price$4,392.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-BM830-30-R-140

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output
MI ITEM #08392166
MFR #EL-BM830-30-R-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,392.04/each for your price

Overview

Mfr description
EL-BM830-30-R-140-

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.879 hp
  • Horsepower Rating Normal Duty
    2.879 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    830
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BM830-30-R-140
  • Weight
    46 lbs, 20.865 kg
  • Input Style
    C-Face
  • Output
    2.332 hp;1.739 kw
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    2519 in-lbs;284.609 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    2170 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text