Motion
EL8300094.00

GROVE GEAR
EL8300094.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #08392169
MFR #EL8300094.00
List Price$4,331.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8300094.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #08392169
MFR #EL8300094.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,331.59/each for your price

Overview

Mfr description
EL-BM830-60-R-140-

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.637 hp
  • Horsepower Rating Normal Duty
    1.637 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Right Hand
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    2413 in/lb;272.633 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    9652.65 N, 2170 lbs
  • Housing Height
    8.1600 in, 207.26 mm
  • Housing Length
    7.3800 in, 187.45 mm
  • Housing Width
    5.2500 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    EL
  • Length
    7.3800 in, 187.45 mm
  • Manufacturer Reducer Size
    830
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BM830-60-R-140
  • Shipping Dimensions Height
    15.0000 in;381 mm
  • Shipping Dimensions Length
    19.3800 in;492.25 mm
  • Shipping Dimensions Width
    15.1300 in;384.30 mm
  • Weight
    46 lbs, 20.865 kg
  • Horsepower
    1.637 hp
  • Input Style
    C-Face Quill Input
  • Lubrication
    Positive splash lubrication
  • Nominal Ratio
    60:1
  • Output
    1.117 hp;0.833 kw
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    2413 in-lbs;272.633 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    2170 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830
  • Width
    5.0000 in, 127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text