Motion
EL8300142.00

GROVE GEAR
EL8300142.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Double Output, 180TC Frame
MI ITEM #08392217
MFR #EL8300142.00
List Price$4,594.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8300142.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Double Output, 180TC Frame
MI ITEM #08392217
MFR #EL8300142.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,594.59/each for your price

Overview

Mfr description
EL-BM830-60-D-180-

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Max Input Horsepower
    1.637 hp
  • Horsepower Rating Normal Duty
    1.637 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Double
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    2413 in/lb;272.633 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    9652.65 N, 2170 lbs
  • Keyway Size
    3/8 x 2.2500 in, 9.525 x 57.15 mm
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BM830-60-D-180
  • Weight
    46 lbs
  • Horsepower
    1.637 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    60:1
  • Output
    1.117 hp;0.833 kw
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    2413 in-lbs;272.633 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    2170 lbs
  • Gearbox Component Type
    Aluminum Single-Reduction Worm Reducer
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text