Motion
EL-BMQ830-80-L-180

GROVE GEAR
EL-BMQ830-80-L-180

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Left Hand Output
MI ITEM #08392338
MFR #EL-BMQ830-80-L-180
List Price$4,392.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-BMQ830-80-L-180

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Left Hand Output
MI ITEM #08392338
MFR #EL-BMQ830-80-L-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,392.04/each for your price

Overview

Mfr description
EL-BMQ830-80-L-180-

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.895 hp
  • Horsepower Rating Normal Duty
    0.895 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    180TC
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BMQ830-80-L-180
  • Weight
    45 lbs, 20.412 kg
  • Input Style
    C-Face Quill
  • Output
    0.585 hp;0.436 kw
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    1684 in-lbs;190.266 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    2170 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text