Motion
EL8300503.27

GROVE GEAR
EL8300503.27

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 1.6875 in Output Size, Hollow Output
MI ITEM #08392421
MFR #EL8300503.27
List Price$5,049.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8300503.27

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 1.6875 in Output Size, Hollow Output
MI ITEM #08392421
MFR #EL8300503.27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,049.90/each for your price

Overview

Mfr description
EL-H830-10-H1-27

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.151 hp
  • Horsepower Rating Normal Duty
    6.151 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.6875 in
  • Output Direction
    Hollow
  • Style
    Shaft
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    2037 in/lb;230.15 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.6300 in
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    EL-H830-10-H_-27
  • Weight
    43 lbs, 19.504 kg
  • Horsepower
    6.151 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Output
    5.655 hp;4.217 kw
  • Shaft Diameter
    1.6880 in, 42.88 mm
  • Torque Rating (in-lb)
    2037 in-lbs;230.15 Nm
  • Bore Diameter
    1.6880 in, 42.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought