Motion
EL8300517.31

GROVE GEAR
EL8300517.31

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output, 56C Frame
MI ITEM #08392536
MFR #EL8300517.31
List Price$5,407.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8300517.31

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output, 56C Frame
MI ITEM #08392536
MFR #EL8300517.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,407.04/each for your price

Overview

Mfr description
EL-HM830-20-H1-56-31

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.947 hp
  • Horsepower Rating Normal Duty
    3.947 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Output Direction
    Hollow
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    2454 in/lb;277.265 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    830
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    EL-HM830-20-H_-56-31
  • Weight
    46 lbs, 20.865 kg
  • Horsepower
    3.947 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Splash Lubrication
  • Nominal Ratio
    20:1
  • Output
    3.407 hp;2.541 kw
  • Shaft Diameter
    1.9380 in, 49.23 mm
  • Torque Rating (in-lb)
    2454 in-lbs;277.265 Nm
  • Bore Diameter
    1.9380 in, 49.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text