Motion
EL-HM830-30-H1-56-31

GROVE GEAR
EL-HM830-30-H1-56-31

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Left Hand or Right Hand Output, 56 Frame
Mi Item #08392552
MFR #EL-HM830-30-H1-56-31
Price$5,580.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-HM830-30-H1-56-31

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Left Hand or Right Hand Output, 56 Frame
Mi Item #08392552
MFR #EL-HM830-30-H1-56-31

Mfr description
EL-HM830-30-H1-56-31
  • Aluminum housing provides superior resistances to corrosion, even in harsh environments
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved
  • Large oil capacity provides positive splash lubrication and superior cooling capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,580.05/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Case Size
    830
  • Center Distance
    3.0000 in
  • Housing Height
    15.0000 in
  • Housing Length
    19.3800 in
  • Housing Width
    15.1300 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 X 3/32 in
  • Manufacturer Reducer Size
    830
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    2519 in-lbs
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    30:1
  • Output Size
    1.9375 in
  • Ratio
    30:1
  • Service Factor
    1.0
  • Shaft Diameter
    1.9380 in, 49.23 mm
  • Shipping Dimensions Height
    15.0000 in;381 mm
  • Shipping Dimensions Length
    19.3800 in;492.25 mm
  • Shipping Dimensions Width
    15.1300 in;384.30 mm
  • Weight
    46.00 lbs

Details

  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.879 hp
  • Horsepower Rating Normal Duty
    2.879 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Coupled
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EL-HM830-30-H1-56-31
  • Manufacturer Product Page
  • Manufacturer Upc Number
    66295903408
  • Max Input Horsepower
    2.879 hp @ 1750 rpm
  • Mounting Type
    Base
  • Output
    2.332 hp;1.739 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand or Right Hand
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    2170 lbs
  • Reduction
    Single
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    EL
  • Style
    C-Face Coupled
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    2519 in-lbs;284.609 Nm
  • UPC_NO
    66295903408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)