Motion
EL8300525.31

GROVE GEAR
EL8300525.31

Right Angle Helical-Hypoid Speed Reducer - EL Series, Worm Gear Type, Single, 3.0000 in Center Distance, 5:1 Ratio, 0.8750 in Input Dia., C-Face Coupled Input, 1.9375 in Output Dia., Hollow Output , 140TC Frame
MI ITEM #08392603
MFR #EL8300525.31
Price$5,580.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8300525.31

Right Angle Helical-Hypoid Speed Reducer - EL Series, Worm Gear Type, Single, 3.0000 in Center Distance, 5:1 Ratio, 0.8750 in Input Dia., C-Face Coupled Input, 1.9375 in Output Dia., Hollow Output , 140TC Frame
MI ITEM #08392603
MFR #EL8300525.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,580.05/each

Specifications

Dimensions

  • Center Distance  
    3.0000 in
  • Housing Dimensions
    (L) 8.0000 in x (H) 6.9380 in x (W) 6.2500 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.9375 in
  • Ratio
    5:1
  • Service Factor
    1.00
  • Weight
    46.00 lbs

Details

  • Bevel Gear Type
    Worm
  • Housing Material
    Aluminum
  • Input Horsepower
    9.0930 hp
  • Input Type
    C-Face Coupled
  • Manufacturer Upc Number
    662959034590
  • Mounting Type
    Shaft
  • Output RPM
    350 rpm
  • Output Torque
    1544
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    EL

Overview

Mfr description
EL-HM830-5-H1-140-31

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought