Motion
EL-HM830-7.5-H_-140-27

GROVE GEAR
EL-HM830-7.5-H_-140-27

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Hollow Output, 1.6875 in Output Size, Hollow Output
MI ITEM #08392609
MFR #EL-HM830-7.5-H_-140-27
List Price$5,407.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-HM830-7.5-H_-140-27

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Hollow Output, 1.6875 in Output Size, Hollow Output
MI ITEM #08392609
MFR #EL-HM830-7.5-H_-140-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,407.04/each for your price

Overview

Mfr description
EL-HM830-7.5-H1-140-27

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    7.5:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.879 hp
  • Horsepower Rating Normal Duty
    6.879 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.6875 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    830
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    EL-HM830-7.5-H_-140-27
  • Weight
    46 lbs, 20.865 kg
  • Input Style
    C-Face Coupled
  • Output
    6.421 hp;4.788 kw
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    1734 in-lbs;195.915 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text