Motion
EL-HM830-5-H_-180-26

GROVE GEAR
EL-HM830-5-H_-180-26

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Hollow Output, 1.6250 in Output Size, Hollow Output
MI ITEM #08392696
MFR #EL-HM830-5-H_-180-26
List Price$5,407.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-HM830-5-H_-180-26

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Hollow Output, 1.6250 in Output Size, Hollow Output
MI ITEM #08392696
MFR #EL-HM830-5-H_-180-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,407.04/each for your price

Overview

Mfr description
EL-HM830-5-H1-180-26

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    9.093 hp
  • Horsepower Rating Normal Duty
    8.573 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.6250 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    180TC
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    830
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    EL-HM830-5-H_-180-26
  • Weight
    46 lbs, 20.865 kg
  • Input Style
    C-Face
  • Output
    8.573 hp;6.393 kw
  • Shaft Diameter
    1.6250 in, 41.27 mm
  • Torque Rating (in-lb)
    1544 in-lbs;174.45 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text