Motion
EL-BM832-7.5-L-210

GROVE GEAR
EL-BM832-7.5-L-210

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.6250 in Output Size, Left Hand Output
MI ITEM #08393491
MFR #EL-BM832-7.5-L-210
List Price$5,196.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-BM832-7.5-L-210

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.6250 in Output Size, Left Hand Output
MI ITEM #08393491
MFR #EL-BM832-7.5-L-210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,196.07/each for your price

Overview

Mfr description
EL-BM832-7.5-L-210-

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    7.5:1
  • Max Input Horsepower
    8.863 hp
  • Horsepower Rating Normal Duty
    8.863 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    210TC
  • Housing Material
    Aluminum
  • Housing Height
    10.0000 in
  • Series
    EL
  • Length
    10.5000 in
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BM832-7.5-L-210
  • Weight
    50 lbs, 22.68 kg
  • Input Style
    C-Face Quill
  • Output
    8.264 hp
  • Sealing Type
    Viton Double Lip Seal
  • Shaft Diameter
    1.6250 in, 41.27 mm
  • Torque Rating (in-lb)
    2232 in-lbs;252.182 Nm
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    2275 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832
  • Width
    6.6300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text