Motion
EL8320563.24

GROVE GEAR
EL8320563.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 56C Frame
Mi Item #08394084
MFR #EL8320563.24
Price$6,843.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8320563.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 56C Frame
Mi Item #08394084
MFR #EL8320563.24

Mfr description
EL-HM832-80-H1-56-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,843.03/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    832
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    22 rpm
  • Maximum Output Torque
    2000 in/lb;225.97 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    80:1
  • Output Size
    1.5000 in
  • Ratio
    80:1
  • Service Factor
    1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Weight
    51 lbs, 23.133 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    1.03 hp
  • Horsepower Rating Normal Duty
    1.03 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Coupled
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-HM832-80-H1-56-24
  • Max Input Horsepower
    1.03 hp
  • Mounting Type
    Shaft
  • Output
    0.695 hp;0.518 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    C-Face Coupled
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    2000 in-lbs;225.97 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)