Motion
EL8320569.27

GROVE GEAR
EL8320569.27

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Hollow Output, 1.6875 in Output Size, Hollow Output, 180TC Frame
Mi Item #08394133
MFR #EL8320569.27
Price$6,427.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8320569.27

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Hollow Output, 1.6875 in Output Size, Hollow Output, 180TC Frame
Mi Item #08394133
MFR #EL8320569.27

Mfr description
EL-HM832-5-H1-180-27
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,427.49/each

Specifications

Dimensions

  • Bore Diameter
    1.6880 in, 42.88 mm
  • Case Size
    832
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Keyway Size
    1/4 x 1/8 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    2033 in/lb;229.7 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    5:1
  • Output Size
    1.6875 in
  • Ratio
    5:1
  • Service Factor
    1
  • Shaft Diameter
    1.6880 in, 42.88 mm
  • Weight
    51 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    11.92 hp
  • Horsepower Rating Normal Duty
    11.92 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Coupled
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-HM832-5-H1-180-27
  • Max Input Horsepower
    11.92 hp
  • Mounting Type
    Shaft
  • Output
    11.29 hp;8.419 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    C-Face Coupled
  • Torque Rating (in-lb)
    2033 in-lbs;229.7 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)