Motion
EL8320587.23

GROVE GEAR
EL8320587.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
Mi Item #08394274
MFR #EL8320587.23
Price$6,843.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8320587.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
Mi Item #08394274
MFR #EL8320587.23

Mfr description
EL-HMQ832-80-H1-56-23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,843.03/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in, 36.52 mm
  • Case Size
    832
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    22 rpm
  • Maximum Output Torque
    2000 in/lb;225.97 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    80:1
  • Output Size
    1.4375 in
  • Ratio
    80:1
  • Service Factor
    1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Weight
    51 lbs, 23.133 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.695 hp
  • Horsepower Rating Normal Duty
    0.695 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-HMQ832-80-H1-56-23
  • Max Input Horsepower
    1.03 hp
  • Mounting Type
    Shaft
  • Output
    0.695 hp;0.518 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    2000 in-lbs;225.97 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)