Motion
EL8320592.23

GROVE GEAR
EL8320592.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 140TC Frame
MI ITEM #08394314
MFR #EL8320592.23
List Price$6,630.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8320592.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 140TC Frame
MI ITEM #08394314
MFR #EL8320592.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,630.85/each for your price

Overview

Mfr description
EL-HMQ832-100-H1-140-23

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.435 hp
  • Horsepower Rating Normal Duty
    0.435 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    1567 in/lb;177.05 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    EL-HMQ832-100-H1-140-23
  • Weight
    51 lbs, 23.133 kg
  • Horsepower
    0.435 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    100:1
  • Output
    0.435 hp;0.324 kw
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Torque Rating (in-lb)
    1567 in-lbs;177.05 Nm
  • Bore Diameter
    1.4380 in, 36.52 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text