Motion
EL-HMQ832-5-H1-180-27

GROVE GEAR
EL-HMQ832-5-H1-180-27

EL-HMQ832-5-H1-180-27
MI ITEM #08394325
MFR #EL-HMQ832-5-H1-180-27
List Price$6,630.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-HMQ832-5-H1-180-27

EL-HMQ832-5-H1-180-27
MI ITEM #08394325
MFR #EL-HMQ832-5-H1-180-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,630.85/each for your price

Overview

Mfr description
EL-HMQ832-5-H1-180-27

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    11.92 hp
  • Horsepower Rating Normal Duty
    11.29 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    180TC
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    832
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    EL-HMQ832-5-H1-180-27
  • Weight
    51 lbs, 23.133 kg
  • Input Style
    C-Face Quill
  • Output
    11.29 hp;8.419 kw
  • Shaft Diameter
    1.6880 in, 42.88 mm
  • Torque Rating (in-lb)
    2033 in-lbs;229.7 Nm
  • Bore Diameter
    1.6880 in, 42.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text