Motion
EL8320601.28

GROVE GEAR
EL8320601.28

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.7500 in Output Size, Hollow Output, 210TC Frame
MI ITEM #08394390
MFR #EL8320601.28
Price$6,843.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8320601.28

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.7500 in Output Size, Hollow Output, 210TC Frame
MI ITEM #08394390
MFR #EL8320601.28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,843.03/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in, 34.92 mm
  • Case Size
    832
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Keyway Size
    5/16 x 5/32 in, 7.938 x 3.97 mm
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    3267 in/lb;369.12 nm
  • NEMA / IEC Frame Size
    210TC
  • Nominal Ratio
    20:1
  • Output Size
    1.7500 in
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Weight
    51 lbs, 23.133 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    5.18 hp
  • Horsepower Rating Normal Duty
    5.18 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-HMQ832-20-H-210-28
  • Max Input Horsepower
    5.18 hp
  • Mounting Type
    Shaft
  • Output
    4.536 hp;3.382 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    3267 in-lbs;369.12 Nm

Overview

Mfr description
EL-HMQ832-20-H1-210-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought