Motion
EL-HMQ832-30-H-210-27

GROVE GEAR
EL-HMQ832-30-H-210-27

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.6875 in Output Size, Hollow Output
MI ITEM #08394405
MFR #EL-HMQ832-30-H-210-27
List Price$6,630.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-HMQ832-30-H-210-27

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.6875 in Output Size, Hollow Output
MI ITEM #08394405
MFR #EL-HMQ832-30-H-210-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,630.85/each for your price

Overview

Mfr description
EL-HMQ832-30-H1-210-27

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.986 hp
  • Horsepower Rating Normal Duty
    2.986 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.6875 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    210TC
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    EL-HMQ832-30-H-210-27
  • Weight
    51 lbs
  • Input Style
    C-Face Quill
  • Output
    2.986 hp;2.227 kw
  • Shaft Diameter
    1.6880 in
  • Torque Rating (in-lb)
    3226 in-lbs;364.488 Nm
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text