Motion
EL8320608.24

GROVE GEAR
EL8320608.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 210TC Frame
Mi Item #08394444
MFR #EL8320608.24
Price$6,424.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8320608.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 210TC Frame
Mi Item #08394444
MFR #EL8320608.24

Mfr description
EL-HMQ832-100-H1-210-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,424.91/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in, 38.10 mm
  • Case Size
    832
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Keyway Size
    5/16 x 5/32 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    1567 in/lb;177.05 nm
  • NEMA / IEC Frame Size
    210TC
  • Nominal Ratio
    100:1
  • Output Size
    1.5000 in
  • Ratio
    60:1
  • Service Factor
    1
  • Shaft Diameter
    1.5000 in
  • Weight
    51 lbs

Details

  • Bushing Kit
    H2
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.435 hp
  • Horsepower Rating Normal Duty
    0.435 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-H832-60-H2-24
  • Max Input Horsepower
    0.435 hp
  • Mounting Type
    Shaft
  • Output
    0.435 hp;0.324 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1567 in-lbs;177.05 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)