Motion
EL8420011.00

GROVE GEAR
EL8420011.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Left Hand Output
MI ITEM #08394459
MFR #EL8420011.00
Price$7,597.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8420011.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Left Hand Output
MI ITEM #08394459
MFR #EL8420011.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,597.42/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Case Size
    842
  • Center Distance
    4.2500 in
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 x 2.5000 in, 6.35 x 63.50 mm
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    3620 in/lb;409.01 nm
  • Nominal Ratio
    80:1
  • Output Size
    1.7500 in
  • Overhung Load
    3740 lbs
  • Ratio
    80:1
  • Service Factor
    1
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Weight
    90 lbs, 40.82 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    1.76 hp
  • Horsepower Rating Normal Duty
    1.76 hp
  • Housing Material
    Aluminum
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-B842-80-L
  • Max Input Horsepower
    1.76 hp
  • Mounting Type
    Base
  • Output
    1.257 hp;0.937 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    16636.38 N, 3740 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    Shaft
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    3620 in-lbs;409.01 Nm

Overview

Mfr description
EL-B842-80-L-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought