Motion
EL8420014.00

GROVE GEAR
EL8420014.00

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Right Hand Output
Mi Item #08394462
MFR #EL8420014.00
Price$7,597.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8420014.00

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Right Hand Output
Mi Item #08394462
MFR #EL8420014.00

Mfr description
EL-B842-7.5-R-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,597.42/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Case Size
    842
  • Center Distance
    4.2500 in
  • Housing Dimensions
    11.6900 in x 9.6300 in x 8.6300 in, 296.93 mm x 244.60 mm x 219.20 mm
  • Housing Height
    11.6900 in, 296.93 mm
  • Housing Length
    9.6300 in, 244.60 mm
  • Housing Width
    7.0000 in
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 x 2.5000 in
  • Length
    9.6300 in, 244.60 mm
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    4148 in/lb;468.659 nm
  • Nominal Ratio
    7.5:1
  • Output Size
    1.7500 in
  • Overhung Load
    2930 lbs
  • Ratio
    7.5:1
  • Service Factor
    1
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Weight
    90 lbs, 40.823 kg
  • Width
    8.6300 in, 219.20 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    16.27 hp
  • Horsepower Rating Normal Duty
    16.27 hp
  • Housing Material
    Aluminum
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-B842-7.5-R
  • Max Input Horsepower
    16.27 hp
  • Mounting Type
    Base
  • Output
    15.36 hp;11.454 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    13033.27 N, 2930 lbs
  • Seal Material
    Viton
  • Series
    EL
  • Style
    Shaft
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    4148 in-lbs;468.659 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)