Motion
EL8420018.00

GROVE GEAR
EL8420018.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Right Hand Output
Mi Item #08394466
MFR #EL8420018.00
Price$7,597.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8420018.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Right Hand Output
Mi Item #08394466
MFR #EL8420018.00

Mfr description
EL-B842-25-R-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,597.42/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Bore Length
    1.1900 in;30.23 mm
  • Case Size
    842
  • Center Distance
    4.2500 in
  • Housing Height
    4.5000 in, 114.30 mm
  • Housing Length
    11.6900 in, 296.93 mm
  • Housing Width
    4.5000 in
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 x 2.5000 in
  • Length
    11.6900 in, 296.93 mm
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    6254 in/lb;706.607 nm
  • Nominal Ratio
    25:1
  • Output Size
    1.7500 in
  • Overhung Load
    3445 lbs
  • Ratio
    25:1
  • Service Factor
    1
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Shaft Length
    3.5000 in;88.90 mm
  • Weight
    90 lbs, 40.823 kg
  • Width
    7.0000 in, 177.80 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    7.94 hp
  • Horsepower Rating Normal Duty
    7.94 hp
  • Housing Material
    Aluminum
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Splash lubrication
  • Manufacturer Catalog Number
    EL-B842-25-R
  • Max Input Horsepower
    7.94 hp
  • Mounting Type
    Base
  • Output
    6.946 hp;5.179 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    15324.14 N, 3445 lbs
  • Seal Material
    Viton
  • Series
    EL
  • Style
    Shaft
  • Torque Rating (in-lb)
    6254 in-lbs;706.607 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)