Motion
EL8420026.00

GROVE GEAR
EL8420026.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Double Output
MI ITEM #08394474
MFR #EL8420026.00
Price$7,884.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8420026.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Double Output
MI ITEM #08394474
MFR #EL8420026.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,884.06/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Case Size
    425
  • Center Distance
    4.2500 in
  • Housing Height
    8.6300 in, 219.20 mm
  • Housing Length
    9.5700 in, 243.08 mm
  • Housing Width
    7.0000 in
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 x 2.5000 in, 6.35 x 63.50 mm
  • Length
    9.5700 in, 243.08 mm
  • Manufacturer Reducer Size
    26
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    4148 in/lb;468.66 nm
  • Nominal Ratio
    7.5:1
  • Output Size
    1.7500 in
  • Overhung Load
    2930 lbs
  • Ratio
    7.5:1
  • Service Factor
    1
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Weight
    90 lbs, 40.82 kg
  • Width
    6.1300 in, 155.70 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    16.27 hp
  • Horsepower Rating Normal Duty
    16.27 hp
  • Housing Material
    Aluminum
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-B842-7.5-D
  • Max Input Horsepower
    16.27 hp
  • Mounting Type
    Base
  • Output
    15.36 hp;11.45 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    13033.27 N, 2930 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    Shaft
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    4148 in-lbs;468.66 Nm

Overview

Mfr description
EL-B842-7.5-D-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought