Motion
EL8420038.00

GROVE GEAR
EL8420038.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Left Hand Output, 56C Frame
Mi Item #08394486
MFR #EL8420038.00
Price$8,196.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8420038.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Left Hand Output, 56C Frame
Mi Item #08394486
MFR #EL8420038.00

Mfr description
EL-BM842-7.5-L-56-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,196.53/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    842
  • Center Distance
    4.2500 in
  • Housing Height
    11.6900 in
  • Housing Length
    9.5700 in
  • Housing Width
    8.1200 in
  • Input Size
    1.2500 in
  • Keyway Size
    3/8 x 3.0000 in, 9.525 x 76.20 mm
  • Length
    9.5700 in, 243.08 mm
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    4148 in/lb
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    7.5:1
  • Output Size
    1.7500 in
  • Overhung Load
    2930 lbs
  • Ratio
    7.5:1
  • Service Factor
    1
  • Shaft Diameter
    1.7500 in
  • Weight
    102 lbs, 46.266 kg
  • Width
    8.1200 in, 206.25 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    15.36 hp
  • Horsepower Rating Normal Duty
    15.36 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-BM842-7.5-L-56
  • Max Input Horsepower
    15.36 hp
  • Mounting Type
    Base
  • Output
    15.36 hp;11.454 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    13033.27 N, 2930 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    4148 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)