Motion
EL-BM842-5-D-56

GROVE GEAR
EL-BM842-5-D-56

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Double Output
MI ITEM #08394508
MFR #EL-BM842-5-D-56
List Price$8,220.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-BM842-5-D-56

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Double Output
MI ITEM #08394508
MFR #EL-BM842-5-D-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,220.16/each for your price

Overview

Mfr description
EL-BM842-5-D-56-

Specifications

  • Center Distance
    4.2500 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    18.08 hp
  • Horsepower Rating Normal Duty
    18.08 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    1.7500 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BM842-5-D-56
  • Weight
    102 lbs, 46.27 kg
  • Input Style
    C-Face
  • Output
    17.25 hp;12.86 kw
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Torque Rating (in-lb)
    3209 in-lbs;362.567 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    2800 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text