Motion
EL8420066.00

GROVE GEAR
EL8420066.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Double Output, 56C Frame
Mi Item #08394513
MFR #EL8420066.00
Price$8,483.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8420066.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Double Output, 56C Frame
Mi Item #08394513
MFR #EL8420066.00

Mfr description
EL-BM842-25-D-56-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,483.22/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    842
  • Center Distance
    4.2500 in
  • Input Size
    1.2500 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    6254 in/lb;706.606 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    25:1
  • Output Size
    1.7500 in
  • Overhung Load
    3445 lbs
  • Ratio
    25:1
  • Service Factor
    1
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Weight
    102 lbs, 46.266 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    7.94 hp
  • Horsepower Rating Normal Duty
    7.94 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Coupling
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-BM842-25-D-56
  • Max Input Horsepower
    7.94 hp
  • Mounting Type
    Base
  • Output
    6.946 hp
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    15324.14 N, 3445 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    6254 in-lbs;706.606 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)