Motion
EL8420097.00

GROVE GEAR
EL8420097.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Double Output, 140TC Frame
MI ITEM #08394543
MFR #EL8420097.00
Price$8,483.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8420097.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Double Output, 140TC Frame
MI ITEM #08394543
MFR #EL8420097.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,483.22/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Case Size
    842
  • Center Distance
    4.2500 in
  • Housing Height
    4.5000 in, 114.30 mm
  • Housing Length
    9.6300 in, 244.60 mm
  • Housing Width
    9.6300 in
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 x 2.5000 in, 6.35 x 63.50 mm
  • Length
    9.6300 in, 244.60 mm
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    3209 in/lb;362.567 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    5:1
  • Output Size
    1.7500 in
  • Overhung Load
    2800 lbs
  • Ratio
    5:1
  • Service Factor
    1
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Weight
    102 lbs, 46.266 kg
  • Width
    6.1300 in, 155.70 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    17.25 hp
  • Horsepower Rating Normal Duty
    17.25 hp
  • Housing Material
    Aluminum
  • Input Style
    Flexible Coupling Input
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-BM842-5-D-140
  • Max Input Horsepower
    17.25 hp
  • Mounting Type
    Base
  • Output
    17.25 hp;12.863 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    12455.01 N, 2800 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    3209 in-lbs;362.567 Nm

Overview

Mfr description
EL-BM842-5-D-140-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought