Motion
EL-BM842-100-R-210

GROVE GEAR
EL-BM842-100-R-210

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Right Hand Output
MI ITEM #08394614
MFR #EL-BM842-100-R-210
List Price$7,942.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-BM842-100-R-210

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Right Hand Output
MI ITEM #08394614
MFR #EL-BM842-100-R-210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,942.39/each for your price

Overview

Mfr description
EL-BM842-5-R-210-

Specifications

  • Center Distance
    4.2500 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.201 hp
  • Horsepower Rating Normal Duty
    1.201 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    1.7500 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    210TC
  • Housing Material
    Aluminum
  • Housing Height
    11.6900 in
  • Series
    EL
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BM842-100-R-210
  • Weight
    102 lbs, 46.266 kg
  • Input Style
    C-Face Quill
  • Output
    17.25 hp;12.863 kw
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Torque Rating (in-lb)
    2852 in-lbs;322.23 Nm
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    2800 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text