Motion
EL8420170.00

GROVE GEAR
EL8420170.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Double Output, 210TC Frame
MI ITEM #08394616
MFR #EL8420170.00
List Price$8,220.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8420170.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Double Output, 210TC Frame
MI ITEM #08394616
MFR #EL8420170.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,220.16/each for your price

Overview

Mfr description
EL-BM842-7.5-D-210-

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Single Reduction
  • Ratio
    7.5:1
  • Case Included
    Yes
  • Max Input Horsepower
    16.27 hp
  • Horsepower Rating Normal Duty
    16.27 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    1.7500 in
  • Output Direction
    Double
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    210TC
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    4148 in/lb;468.66 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    13033.27 N, 2930 lbs
  • Housing Height
    11.6900 in
  • Keyway Size
    1/4 x 2.5000 in, 6.35 x 63.50 mm
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    842
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BM842-7.5-D-210
  • Weight
    102 lbs, 46.27 kg
  • Horsepower
    16.27 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    7.5:1
  • Output
    15.36 hp;11.45 kw
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Torque Rating (in-lb)
    4148 in-lbs;468.66 Nm
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    2930 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text