Motion
EL8420191.00

GROVE GEAR
EL8420191.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Left Hand Output, 250TC Frame
MI ITEM #08394636
MFR #EL8420191.00
List Price$7,942.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8420191.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Left Hand Output, 250TC Frame
MI ITEM #08394636
MFR #EL8420191.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,942.39/each for your price

Overview

Mfr description
EL-BM842-80-L-250-

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Single Reduction
  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.76 hp
  • Horsepower Rating Normal Duty
    1.76 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    1.7500 in
  • Output Direction
    Left Hand
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    250TC
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    3620 in/lb;409.01 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    16636.38 N, 3740 lbs
  • Housing Height
    11.6900 in
  • Keyway Size
    3/8 x 3/16 in, 9.525 x 4.76 mm
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    842
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BM842-80-L-250
  • Weight
    102 lbs, 46.266 kg
  • Horsepower
    1.76 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    80:1
  • Output
    1.257 hp;0.937 kw
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Torque Rating (in-lb)
    3620 in-lbs;409.01 Nm
  • Bore Diameter
    1.6250 in, 41.27 mm
  • Output Shaft
    Shaft
  • Overhung Load
    3740 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought