Motion
EL8420234.00

GROVE GEAR
EL8420234.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Right Hand Output, 56C Frame
MI ITEM #08394679
MFR #EL8420234.00
List Price$7,942.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8420234.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Right Hand Output, 56C Frame
MI ITEM #08394679
MFR #EL8420234.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,942.39/each for your price

Overview

Mfr description
EL-BMQ842-25-R-56-

Specifications

  • Center Distance
    4.2500 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.94 hp
  • Horsepower Rating Normal Duty
    7.94 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    1.7500 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    6254 in/lb;706.61 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    15324.14 N, 3445 lbs
  • Housing Height
    11.6900 in
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BMQ842-25-R-56
  • Weight
    96 lbs, 43.545 kg
  • Horsepower
    7.94 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    25:1
  • Output
    6.946 hp;5.179 kw
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Torque Rating (in-lb)
    6254 in-lbs;706.61 Nm
  • Bore Diameter
    1.7500 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    3445 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text