Motion
EL-BMQ842-60-R-140

GROVE GEAR
EL-BMQ842-60-R-140

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Right Hand Output
MI ITEM #08394719
MFR #EL-BMQ842-60-R-140
List Price$7,942.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-BMQ842-60-R-140

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Solid Output, 1.7500 in Output Size, Right Hand Output
MI ITEM #08394719
MFR #EL-BMQ842-60-R-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,942.39/each for your price

Overview

Mfr description
EL-BMQ842-60-R-140-

Specifications

  • Center Distance
    4.2500 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.681 hp
  • Horsepower Rating Normal Duty
    3.681 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    1.7500 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Aluminum
  • Housing Height
    11.6900 in
  • Series
    EL
  • Length
    11.6900 in, 296.93 mm
  • Manufacturer Reducer Size
    842
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BMQ842-60-R-140
  • Weight
    96 lbs, 43.545 kg
  • Input Style
    C-Face Quill
  • Output
    2.772 hp;2.067 kw
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Torque Rating (in-lb)
    5989 in-lbs;676.668 Nm
  • Bore Diameter
    22.23 mm, 0.8750 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    3730 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text