Motion
EL8420507.28

GROVE GEAR
EL8420507.28

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Hollow Output, 1.7500 in Output Size, Hollow Output
MI ITEM #08394849
MFR #EL8420507.28
Price$9,580.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8420507.28

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Hollow Output, 1.7500 in Output Size, Hollow Output
MI ITEM #08394849
MFR #EL8420507.28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,580.25/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in, 44.45 mm
  • Center Distance
    4.2500 in
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 x 2.5000 in
  • Manufacturer Reducer Size
    H842
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    5960 in/lb
  • Nominal Ratio
    30:1
  • Output Size
    1.7500 in
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Weight
    92 lbs, 41.73 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    5.517 hp
  • Horsepower Rating Normal Duty
    5.517 hp
  • Housing Material
    Aluminum
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-H842-30-H-28
  • Max Input Horsepower
    5.517 hp
  • Mounting Type
    Shaft
  • Output
    5.517 hp;4.114 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    Shaft
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    5960 in-lbs

Overview

Mfr description
EL-H842-30-H1-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought