Motion
EL8520002.00

GROVE GEAR
EL8520002.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output
MI ITEM #08394997
MFR #EL8520002.00
List Price$15,116.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8520002.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output
MI ITEM #08394997
MFR #EL8520002.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,116.27/each for your price

Overview

Mfr description
EL-B852-15-L-

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    18.11 hp
  • Horsepower Rating Normal Duty
    18.11 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Single Output Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • Style
    Shaft
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    8941 in/lb;1010.19 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Housing Dimensions
    12.2500 in x 11.5000 in x 12.2500 in, 311.15 mm x 292.10 mm x 311.15 mm
  • Housing Height
    12.2500 in, 311.15 mm
  • Housing Length
    12.2500 in, 311.15 mm
  • Housing Width
    11.5000 in
  • Keyway Size
    1/4 x 3.0000 in, 6.35 x 76.20 mm
  • Service Factor
    1
  • Series
    EL
  • Length
    12.2500 in, 311.15 mm
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-B852-15-L
  • Weight
    153 lbs, 69.4 kg
  • Horsepower
    18.11 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    15:1
  • Output
    16.55 hp;12.34 kw
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    8941 in-lbs;1010.19 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Single Output Shaft
  • Overhung Load
    3560 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    852
  • Width
    11.5000 in, 292.10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text