Motion
EL-BM852-20-L-250

GROVE GEAR
EL-BM852-20-L-250

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 5.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output
MI ITEM #08395061
MFR #EL-BM852-20-L-250
List Price$16,275.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-BM852-20-L-250

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 5.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output
MI ITEM #08395061
MFR #EL-BM852-20-L-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,275.34/each for your price

Overview

Mfr description
EL-BM852-20-L-250-

Specifications

  • Center Distance
    5.2500 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    15.56 hp
  • Horsepower Rating Normal Duty
    12.98 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    250TC
  • Housing Material
    Aluminum
  • Housing Height
    12.2500 in
  • Series
    EL
  • Manufacturer Reducer Size
    852
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BM852-20-L-250
  • Weight
    168 lbs, 76.204 kg
  • Input Style
    C-Face Coupled
  • Output
    12.98 hp;9.679 kw
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    9351 in-lbs;1056.518 Nm
  • Bore Diameter
    1.6250 in, 41.27 mm
  • Output Shaft
    Shaft
  • Overhung Load
    3560 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text