Motion
EL8520093.00

GROVE GEAR
EL8520093.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output
MI ITEM #08395088
MFR #EL8520093.00
List Price$15,116.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8520093.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output
MI ITEM #08395088
MFR #EL8520093.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,116.27/each for your price

Overview

Mfr description
EL-B852-80-R-

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Single Reduction
  • Ratio
    80:1
  • Max Input Horsepower
    2.906 hp
  • Horsepower Rating Normal Duty
    2.906 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Right Hand
  • Style
    Shaft
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    5478 in/lb
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    15969.14 N, 3590 lbs
  • Housing Height
    12.2500 in
  • Keyway Size
    1/4 x 3.0000 in
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-B852-80-R
  • Weight
    153 lbs, 69.4 kg
  • Horsepower
    2.906 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    80:1
  • Output
    1.902 hp
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    5478 in-lbs
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Shaft
  • Overhung Load
    3590 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text