Motion
EL8520125.00

GROVE GEAR
EL8520125.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 5.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Double Output, 56C Frame
MI ITEM #08395120
MFR #EL8520125.00
List Price$16,709.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8520125.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 5.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Double Output, 56C Frame
MI ITEM #08395120
MFR #EL8520125.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,709.77/each for your price

Overview

Mfr description
EL-BM852-7.5-D-56-

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Single Reduction
  • Ratio
    7.5:1
  • Case Included
    Yes
  • Max Input Horsepower
    28.1 hp
  • Horsepower Rating Normal Duty
    28.1 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Double
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    7213 in/lb;814.954 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    14434.45 N, 3245 lbs
  • Housing Dimensions
    12.2500 in x 11.5000 in x 12.2500 in, 311.15 mm x 292.10 mm x 311.15 mm
  • Housing Height
    12.2500 in, 311.15 mm
  • Housing Length
    12.2500 in, 311.15 mm
  • Housing Width
    11.5000 in
  • Keyway Size
    1/2 x 2.5000 in, 12.70 x 63.50 mm
  • Service Factor
    1
  • Series
    EL
  • Length
    12.2500 in, 311.15 mm
  • Manufacturer Reducer Size
    852
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BM852-7.5-D-56
  • Weight
    168 lbs, 76.204 kg
  • Horsepower
    28.1 hp
  • Input Style
    C-Face
  • Lubrication
    Pre-Filled
  • Nominal Ratio
    7.5:1
  • Output
    26.7 hp;19.91 kw
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Shaft Length
    2.5000 in;63.50 mm
  • Torque Rating (in-lb)
    7213 in-lbs;814.954 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    3245 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    852
  • Width
    11.5000 in, 292.10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text