Motion
EL-BMQ852-30-R-140

GROVE GEAR
EL-BMQ852-30-R-140

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output
MI ITEM #08395267
MFR #EL-BMQ852-30-R-140
List Price$16,275.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-BMQ852-30-R-140

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output
MI ITEM #08395267
MFR #EL-BMQ852-30-R-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,275.34/each for your price

Overview

Mfr description
EL-BMQ852-30-R-140-

Specifications

  • Center Distance
    5.2500 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    10.538 hp
  • Horsepower Rating Normal Duty
    10.538 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Aluminum
  • Housing Dimensions
    11.5000 in x 10.7500 in x 12.2500 in, 292.10 mm x 273.05 mm x 311.15 mm
  • Housing Height
    12.2500 in, 311.15 mm
  • Housing Length
    11.5000 in, 292.10 mm
  • Housing Width
    10.7500 in
  • Series
    EL
  • Length
    11.5000 in, 292.10 mm
  • Manufacturer Reducer Size
    852
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BMQ852-30-R-140
  • Weight
    163 lbs, 73.936 kg
  • Input Style
    C-Face Quill
  • Output
    8.91 hp;6.644 kw
  • Shaft Diameter
    50.80 mm, 2.0000 in
  • Torque Rating (in-lb)
    9627 in-lbs;1087.705 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    3560 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    852
  • Width
    10.7500 in, 273.05 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text