Motion
EL8520565.47

GROVE GEAR
EL8520565.47

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 5.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Hollow Output, 2.9375 in Output Size, Hollow Output
MI ITEM #08395485
MFR #EL8520565.47
Price$18,759.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8520565.47

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 5.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Hollow Output, 2.9375 in Output Size, Hollow Output
MI ITEM #08395485
MFR #EL8520565.47

Mfr description
EL-HM852-20-H1-250-47
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,759.56/each

Specifications

Dimensions

  • Case Size
    852
  • Center Distance
    5.2500 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    852
  • Nominal Ratio
    20:1
  • Output Size
    2.9375 in
  • Ratio
    20:1
  • Weight
    168 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-HM852-20-H1-250-47
  • Output Direction
    Hollow
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)