Motion
G185291.00

GROVE GEAR
G185291.00

Right Angle Worm Gear Speed Reducer - 3.0000 in Center Distance
MI ITEM #08395632
MFR #G185291.00
Price$1,015.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
G185291.00

Right Angle Worm Gear Speed Reducer - 3.0000 in Center Distance
MI ITEM #08395632
MFR #G185291.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,015.15/each

Specifications

Dimensions

  • Case Size
    830
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    830
  • Weight
    7 lbs, 3.175 kg

Details

  • Gearbox Component Type
    Output Flange Kit
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    KIT - 830 EL SERIES STYLE F-L, R
  • Mounting Type
    Output Flange
  • Series
    EL

Overview

Mfr description
KIT - 830EL SERIES STYLE F-L/R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought