Motion
GR8130005.00

GROVE GEAR
GR8130005.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output
Mi Item #08395699
MFR #GR8130005.00
Price$1,087.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8130005.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output
Mi Item #08395699
MFR #GR8130005.00

Mfr description
GR-B813-20-L-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,087.62/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Center Distance
    1.3300 in
  • Input Size
    0.5000 in
  • Keyway Size
    1/8 x 1.0000 in
  • Manufacturer Reducer Size
    813
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    320 in/lb;36.15 nm
  • Nominal Ratio
    20:1
  • Output Size
    0.6250 in
  • Overhung Load
    700 lbs
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    17 lbs, 7.711 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.551 hp
  • Horsepower Rating Normal Duty
    0.551 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-B813-20-L
  • Max Input Horsepower
    0.551 hp
  • Mounting Type
    Base
  • Output
    0.445 hp;0.332 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    3113.75 N, 700 lbs
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Input Shaft
  • Torque Rating (in-lb)
    320 in-lbs;36.15 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)