Motion
GR8150008.00

GROVE GEAR
GR8150008.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output
MI ITEM #08395862
MFR #GR8150008.00
Your Price$1,169.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8150008.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output
MI ITEM #08395862
MFR #GR8150008.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,169.03/each(List $1,344.39)

Overview

Mfr description
GR-B815-40-L-

Specifications

  • Center Distance
    1.5400 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.56 hp
  • Horsepower Rating Normal Duty
    0.56 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Left Hand
  • Style
    Solid Shaft
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    520 in/lb;58.75 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    3825.46 N, 860 lbs
  • Keyway Size
    3/16 x 1.3800 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    815
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-B815-40-L
  • Weight
    8.16 kg, 18 lbs
  • Horsepower
    0.56 hp
  • Input Style
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Output
    0.361 hp;0.269 kw
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Torque Rating (in-lb)
    520 in-lbs;58.75 Nm
  • Bore Diameter
    0.7500 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    860 lbs
  • Gearbox Component Type
    Worm Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text