Motion
GR8150012.00

GROVE GEAR
GR8150012.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output
MI ITEM #08395866
MFR #GR8150012.00
Price$1,387.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8150012.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output
MI ITEM #08395866
MFR #GR8150012.00

Mfr description
GR-B815-100-L-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,387.41/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Center Distance
    1.5400 in
  • Housing Height
    5.3800 in
  • Housing Length
    5.3800 in, 136.65 mm
  • Housing Width
    5.3800 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 1.3800 in, 4.76 x 35.05 mm
  • Length
    5.3800 in, 136.65 mm
  • Manufacturer Reducer Size
    B815
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    213 in/lb;24.066 nm
  • Nominal Ratio
    100:1
  • Output Size
    0.7500 in
  • Overhung Load
    860 lbs
  • Ratio
    100:1
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Shaft Length
    4.3500 in;110.49 mm
  • Weight
    18 lbs, 8.165 kg
  • Width
    4.8800 in, 123.95 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.145 hp
  • Horsepower Rating Normal Duty
    0.145 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Manufacturer Catalog Number
    GR-B815-100-L
  • Max Input Horsepower
    0.145 hp
  • Mounting Type
    Base
  • Output
    0.059 hp;0.044 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    3825.46 N, 860 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    213 in-lbs;24.066 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)