Motion
GR8150021.00

GROVE GEAR
GR8150021.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output
MI ITEM #08395873
MFR #GR8150021.00
Price$1,206.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8150021.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output
MI ITEM #08395873
MFR #GR8150021.00

Mfr description
GR-B815-50-R-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,206.45/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Center Distance
    1.5400 in
  • Housing Dimensions
    10.6900 in x 9.0600 in x 10.5000 in, 271.5 x 230.10 mm x 266.70 mm
  • Housing Height
    10.5000 in, 266.70 mm
  • Housing Length
    10.6900 in, 271.50 mm
  • Housing Width
    4.8800 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 1.3800 in, 4.76 x 35.05 mm
  • Length
    10.6900 in, 271.50 mm
  • Manufacturer Reducer Size
    815
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    494 in/lb;55.8 nm
  • Nominal Ratio
    50:1
  • Output Size
    0.7500 in
  • Overhung Load
    860 lbs
  • Ratio
    50:1
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Shaft Length
    1.5000 in;38.10 mm
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.50 mm
  • Shipping Dimensions Width
    9.0600 in;230.10 mm
  • Weight
    18 lbs, 8.16 kg
  • Width
    9.0600 in, 230.10 mm

Details

  • Case Included
    Yes
  • Finish Coating
    Painted
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.464 hp
  • Horsepower Rating Normal Duty
    0.464 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-B815-50-R
  • Max Input Horsepower
    0.464 hp
  • Mounting Type
    Base
  • Output
    0.274 hp
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    3825.46 N, 860 lbs
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    494 in-lbs;55.8 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)