Motion
GR8150033.00

GROVE GEAR
GR8150033.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Double Output
MI ITEM #08395882
MFR #GR8150033.00
List Price$1,412.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8150033.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Double Output
MI ITEM #08395882
MFR #GR8150033.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,412.92/each for your price

Overview

Mfr description
GR-B815-50-D-

Specifications

  • Center Distance
    1.5400 in
  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.464 hp
  • Horsepower Rating Normal Duty
    0.464 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Double
  • Style
    Solid Input Shaft
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    494 in/lb;55.81 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    3825.46 N, 860 lbs
  • Keyway Size
    3/16 x 1.3800 in
  • Service Factor
    1
  • Series
    GR
  • Length
    4.3500 in, 110.49 mm
  • Manufacturer Reducer Size
    B815
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-B815-50-D
  • Weight
    18 lbs, 8.16 kg
  • Horsepower
    0.464 hp
  • Input Style
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    50:1
  • Output
    0.274 hp;0.204 kw
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Torque Rating (in-lb)
    494 in-lbs;55.81 Nm
  • Bore Diameter
    0.7500 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    860 lbs
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought