Motion
GR8150047.00

GROVE GEAR
GR8150047.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 1.5400 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output, 48CZ Frame
MI ITEM #08395887
MFR #GR8150047.00
Price$1,693.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8150047.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 1.5400 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output, 48CZ Frame
MI ITEM #08395887
MFR #GR8150047.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,693.22/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in, 12.70 mm
  • Center Distance
    1.5400 in
  • Housing Height
    4.3500 in
  • Housing Length
    4.3500 in, 110.49 mm
  • Housing Width
    9.0600 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 1.3800 in, 4.7625 x 35.05 mm
  • Manufacturer Reducer Size
    154
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    269 in/lb;30.4 nm
  • NEMA / IEC Frame Size
    48CZ
  • Nominal Ratio
    80:1
  • Output Size
    0.7500 in
  • Overhung Load
    860 lbs
  • Ratio
    80:1
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Weight
    29 lbs, 13.154 kg
  • Width
    4.8800 in, 123.95 mm

Details

  • Case Included
    Yes
  • Finish Coating
    Painted
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.093 hp
  • Horsepower Rating Normal Duty
    0.093 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-BM815-80-L-48
  • Max Input Horsepower
    0.093 hp
  • Mounting Type
    Base
  • Output
    0.093 hp;0.069 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    3825.46 N, 860 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Flexible Coupling Input
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    269 in-lbs;30.4 Nm

Overview

Mfr description
GR-BM815-80-L-48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought