Motion
GR8150168.00

GROVE GEAR
GR8150168.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output, 48 Frame
MI ITEM #08395927
MFR #GR8150168.00
List Price$1,640.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8150168.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output, 48 Frame
MI ITEM #08395927
MFR #GR8150168.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,640.70/each for your price

Overview

Mfr description
GR-BMQ815-100-R-48-

Specifications

  • Center Distance
    1.5400 in
  • Reduction
    Single Reduction
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.059 hp
  • Horsepower Rating Normal Duty
    0.059 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    48
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    213 in/lb;24.066 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    860 lbs
  • Keyway Size
    1/8 x 1/16
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    815
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-BMQ815-100-R-48
  • Weight
    21 lbs, 9.525 kg
  • Horsepower
    0.059 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    100:1
  • Output
    0.059 hp;0.044 kw
  • Shaft Diameter
    0.7500 in
  • Torque Rating (in-lb)
    213 in-lbs;24.066 Nm
  • Bore Diameter
    0.5000 in, 12.70 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    860 lbs
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text