Motion
GR-BM818-50-D-56

GROVE GEAR
GR-BM818-50-D-56

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.7500 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Double Output
MI ITEM #08396024
MFR #GR-BM818-50-D-56
List Price$1,771.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-BM818-50-D-56

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.7500 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Double Output
MI ITEM #08396024
MFR #GR-BM818-50-D-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,771.14/each for your price

Overview

Mfr description
GR-BM818-50-D-56

Specifications

  • Bore Diameter
    0.8750 in
  • Case Included
    Yes
  • Output Bore Type
    Solid Shaft
  • Center Distance
    1.7500 in
  • Gearbox Component Type
    Speed Reducer
  • Horsepower Rating Normal Duty
    0.515 hp
  • Housing Material
    Cast Iron
  • Input Size
    0.6250 in
  • Input Style
    C-Face
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    GR-BM818-50-D-56
  • Manufacturer Reducer Size
    818
  • Max Input Horsepower
    0.515 hp
  • Mounting Type
    Base
  • NEMA / IEC Frame Size
    56C
  • Output
    0.352 hp;0.262 kw
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Size
    0.8750 in
  • Output Type
    Solid
  • Overhung Load
    1200 lbs
  • Ratio
    50:1
  • Series
    GR
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    634 in-lbs;71.632 Nm
  • Weight
    26 lbs, 11.793 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text