Motion
GR8420321.00

GROVE GEAR
GR8420321.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.8750 in Output Size, Double Output, 180TC Frame
MI ITEM #08397506
MFR #GR8420321.00
Your Price$5,245.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420321.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.8750 in Output Size, Double Output, 180TC Frame
MI ITEM #08397506
MFR #GR8420321.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,245.79/each(List $6,294.95)

Overview

Mfr description
GR-BMQ842-50-D-180

Specifications

  • Bore Diameter
    1.1250 in, 28.57 mm
  • Case Included
    Yes
  • Output Bore Type
    Solid Shaft
  • Case Size
    842
  • Center Distance
    4.2500 in
  • Gearbox Component Type
    Worm Speed Reducer
  • Horsepower
    4.389 hp
  • Horsepower Rating Normal Duty
    4.389 hp
  • Housing Height
    10.2500 in, 260.35 mm
  • Housing Length
    11.3800 in, 289.05 mm
  • Housing Material
    Cast Iron
  • Housing Width
    8.5000 in
  • Input Size
    0.6250 in
  • Input Style
    C-face Quill
  • Input Type
    C-Face Quill
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Length
    11.3800 in, 289.05 mm
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-BMQ842-50-D-180
  • Manufacturer Reducer Size
    842
  • Max Input Horsepower
    4.389 hp
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    6170 in/lb;697.118 nm
  • Mounting Type
    Base
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    50:1
  • Output
    3.426 hp;2.555 kw
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Size
    1.8750 in
  • Output Type
    Solid
  • Overhung Load
    3730 lbs
  • Overhung Load Capacity
    16591.85 N, 3730 lbs
  • Ratio
    50:1
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Service Factor
    1
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Style
    C-face Quill
  • Torque Rating (in-lb)
    6170 in-lbs;697.118 Nm
  • Weight
    146 lbs, 66.224 kg
  • Width
    8.5000 in, 215.90 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text