Motion
GR8600007.00

GROVE GEAR
GR8600007.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Solid Output, 2.5000 in Output Size, Left Hand Output
Mi Item #08397969
MFR #GR8600007.00
Price$11,620.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8600007.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Solid Output, 2.5000 in Output Size, Left Hand Output
Mi Item #08397969
MFR #GR8600007.00

Mfr description
GR-B860-60-L-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,620.51/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Case Size
    860
  • Center Distance
    6.0000 in
  • Housing Dimensions
    11.7800 in x 14.2500 in x 16.5000 in, 299.20 mm x 362 mm x 419.10 mm
  • Housing Height
    16.5000 in, 419.10 mm
  • Housing Length
    11.7800 in, 299.20 mm
  • Housing Width
    14.2500 in
  • Input Size
    1.5000 in
  • Keyway Size
    3/8 x 3.0000 in
  • Length
    11.7800 in, 299.20 mm
  • Manufacturer Reducer Size
    860
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    9808 in/lb;1108.15 nm
  • Nominal Ratio
    60:1
  • Output Size
    2.5000 in
  • Overhung Load
    3723 lbs
  • Ratio
    60:1
  • Service Factor
    1
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Shipping Dimensions Height
    22.5000 in;571.50 mm
  • Shipping Dimensions Length
    40.0000 in;1016 mm
  • Shipping Dimensions Width
    37.0000 in;939.80 mm
  • Weight
    321 lbs, 145.6 kg
  • Width
    14.2500 in, 362 mm

Details

  • Case Included
    Yes
  • Finish Coating
    Painted
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    6.152 hp
  • Horsepower Rating Normal Duty
    6.152 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-B860-60-L
  • Max Input Horsepower
    6.152 hp
  • Mounting Type
    Base
  • Output
    4.539 hp;3.385 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    16560.7 N, 3723 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    9808 in-lbs;1108.15 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)